Motion
16MQPI-16FP

GATES RUBBER CO
16MQPI-16FP

Quick Disconnect Coupler - 4000 PSI, 1 in Body Size
Mi Item #00286460
MFR #16MQPI-16FP
Price$66.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16MQPI-16FP

Quick Disconnect Coupler - 4000 PSI, 1 in Body Size
Mi Item #00286460
MFR #16MQPI-16FP

Mfr description
16MQPI-16FP 7252-89055 G94511-1616
  • Built-in poppet style valve
  • Prevents fluid loss when disconnected
  • Pull back sliding sleeve to connect plug and socket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.98/each

Specifications

Dimensions

  • Body Size
    1 in
  • Weight
    0.77 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    16000
  • Coupling Component
    Plug
  • Description
    G94511-1616 16MQPI-16FP
  • Manufacturer Upc Number
    072053032512
  • Material
    Steel
  • UPC_NO
    072053032512
  • Working Pressure
    4000
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)