Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 1 NPT M 5

Hydraulic Plug - Brass Body Material, Poppet Valve, 1 in NPTF, 1 – 11-1/2 Female Thread, 2030 psi psi, 1 in Body Size, Buna-N Seal
MI ITEM #00286469
MFR #HNV 1 NPT M 5

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
HNV-1-NPT-M-5 Q.D.COUPLING

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2030 psi
  • Valve Type
    Poppet Valve
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • Body Size
    1 in
  • Force-to-Connect
    41.0 lbs
  • Spillage
    0.01690 fl oz (US)
  • Flow Rate
    39.63 gpm
  • Burst Pressure
    8120 psi
  • Standard Interchange
    ISO 7241-B
  • Industry/Application
    Industrial, Oil & Gas, Air Conditioning Refigeration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text