Motion
6PS-6MFA
Hose End - Steel Material, 3/8 in Hose ID, Male
MI ITEM #00286592
MFR #6PS-6MFA
Price$31.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/8 in Hose ID, Male
MI ITEM #00286592
MFR #6PS-6MFA

Mfr description
6PS-6MFA FITTING
  • Offered in SAE male flareless and SAE metric male flareless; Carbon steel material; Includes sleeve and nut; One-piece design with the stem and ferrule staked together are fast to assemble; Covers all popular termitions including JIC, ORFS, BSP, DIN, MP, Flanges and Banjo;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.74/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3800 in
  • Dash Size
    6
  • End 1 Size
    0.5625 in
  • End 2 Size
    0.3700 in
  • Hex Body
    0.6900 in
  • Hex Size
    0.6900 in
  • Hose Cut-Off Factor
    1.0100 in, 25.69 mm
  • Hose Dash Size
    6
  • Hose Diameter
    0.3800 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3700 in, 9.50 mm
  • Length
    2.3900 in
  • Outer Diameter
    0.3800 in
  • SAE Size
    -6
  • Size
    0.5625 in
  • Thread Size
    9/16-18 in
  • Thread Size 1
    9/16-18
  • Weight
    0.21 lbs
  • Width
    0.6900 in

Details

  • Additional Details
    Gates’ line of Power Steering Couplings was specially designed to work with Power Steering hose applications and offers a leak-free solution to power steering hose connections. When products are designed to work together, they work more efficiently and last longer than mixed products that are not optimized to work in tandem.
  • Application
    Power Steering
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection Type
    SAE metric male flareless
  • Country of Origin
    US
  • End 1 Style
    SAE metric male flareless
  • End Gender
    Male
  • End Type 1
    MFA
  • Fitting Connection Family
    Metric
  • Fitting Type
    Flareless Tube
  • For Use With
    PS188 Power Steering Hose
  • Manufacturer Catalog Number
    G50510-0606
  • Manufacturer Upc Number
    072053077131
  • Material
    Steel
  • Mating Angle
    24 °
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Compression
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    Metric
  • Thread Type
    SAE metric male flareless
  • Type
    SAE Metric Male Flareless
  • UPC_NO
    072053077131

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)