Motion
10BS
7253-26855 -
Mi Item #00287225
MFR #10BS
Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7253-26855 -
Mi Item #00287225
MFR #10BS

Mfr description
10 BS BITE SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.70/each

Specifications

Dimensions

  • End Size
    10
  • Weight
    0.02 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    BS
  • Fitting Type
    Sleeve
  • Material
    Steel
  • UPC_NO
    072053150155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)