Motion
12BS
7253-26875 -
MI ITEM #00287226
MFR #12BS
Your Price$6.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7253-26875 -
MI ITEM #00287226
MFR #12BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.65/each(List $7.65)

Overview

Mfr description
12 BSL BITE SLEEVE

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • End Size
    12
  • End Type
    BS
  • UPC_NO
    072053150162
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Weight
    0.16 lbs
  • Coating
    Standard
  • Fitting Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought