Motion
28BS
Metric Bite Sleeve - Steel Material
MI ITEM #00287231
MFR #28BS
Price$18.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Bite Sleeve - Steel Material
MI ITEM #00287231
MFR #28BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.56/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.1020 in
  • End Size
    28
  • Outer Diameter
    1.1020 in
  • Size
    1.1020 in
  • Weight
    0.48 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulics
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    BS
  • Fitting Type
    Sleeve
  • Manufacturer Catalog Number
    G64787-0028
  • Manufacturer Upc Number
    072053150209
  • Material
    Steel
  • Product Types
    Adapter
  • Standards Met
    SAE, ASME
  • Type
    Adapter
  • UPC_NO
    072053150209

Overview

Mfr description
28 BSL BITE SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought