Motion
42BS
725327005 -
MI ITEM #00287233
MFR #42BS
List Price$23.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725327005 -
MI ITEM #00287233
MFR #42BS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.16/each for your price

Overview

Mfr description
42 BSL BITE SLEEVE

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • End Size
    42
  • End Type
    BS
  • Manufacturer Upc Number
    072053150223
  • UPC_NO
    072053150223
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Weight
    0.06 lbs
  • Coating
    Standard
  • Fitting Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought