Motion
30BS
Metric Bite Sleeve - Steel Material
Mi Item #00287242
MFR #30BS
Price$27.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Bite Sleeve - Steel Material
Mi Item #00287242
MFR #30BS

Mfr description
30 BSL BITE SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.25/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.1810 in
  • End Size
    30
  • Outer Diameter
    1.1810 in
  • Size
    1.1810 in
  • Weight
    0.03 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulics
  • Coating
    Standard
  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection Type
    Metric
  • Country of Origin
    US
  • End 1 Style
    Metric
  • End Type
    BS
  • Fitting Connection Family
    Metric
  • Fitting Type
    Sleeve
  • For Use With
    Medium pressure hose, High pressure hose, Very high pressure hose, Extremely high pressure hose
  • Manufacturer Catalog Number
    G64787-0030
  • Manufacturer Upc Number
    072053150278
  • Material
    Steel
  • Product Types
    Adapter
  • Standards Met
    SAE, ASME
  • Style
    Straight
  • Thread Standard
    Metric
  • Thread Type
    Metric
  • Type
    Adapter
  • UPC_NO
    072053150278
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)