Motion
38BS
Metric Bite Sleeve - Steel Material
Mi Item #00287243
MFR #38BS
Price$33.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Bite Sleeve - Steel Material
Mi Item #00287243
MFR #38BS

Mfr description
38 BSL BITE SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.53/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    1.4960 in
  • End Size
    38
  • Outer Diameter
    1.4960 in
  • Size
    1.4960 in
  • Weight
    0.06 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Hydraulics
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    BS
  • Fitting Type
    Sleeve
  • Manufacturer Catalog Number
    G64787-0038 / 38BS
  • Manufacturer Upc Number
    072053150285
  • Material
    Steel
  • Product Types
    Steel Adapter Accessory
  • Standards Met
    SAE, ASME
  • Type
    Steel Adapter Accessory
  • UPC_NO
    072053150285
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)