Motion
10MNL
7253-27145 -
MI ITEM #00287252
MFR #10MNL
Your Price$5.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7253-27145 -
MI ITEM #00287252
MFR #10MNL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.64/each(List $6.49)

Overview

Mfr description
10 MNL NUT

Specifications

  • Country of Origin
    US
  • Material
    Steel
  • Thread Size
    M16X1.5 mm
  • End Size
    10
  • End Type
    MNL
  • UPC_NO
    072053150407
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Weight
    0.04 lbs
  • Coating
    Standard
  • Fitting Type
    Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text