Motion
22MNL
725327235 -
Mi Item #00287268
MFR #22MNL
Price$20.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725327235 -
Mi Item #00287268
MFR #22MNL

Mfr description
22 MNL NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.73/each

Specifications

Dimensions

  • End Size
    22
  • Thread Size
    M30X2.0 mm
  • Weight
    0.17 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    MNL
  • Fitting Type
    Nut
  • Manufacturer Upc Number
    072053150445
  • Material
    Steel
  • UPC_NO
    072053150445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)