Motion
6MNH
725327115 -
Mi Item #00287282
MFR #6MNH
Price$4.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725327115 -
Mi Item #00287282
MFR #6MNH

Mfr description
6 MNH NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.59/each

Specifications

Dimensions

  • End Size
    6
  • Thread Size
    M14X1.5 mm
  • Weight
    0.05 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    MNH
  • Fitting Type
    Nut
  • Manufacturer Upc Number
    072053150605
  • Material
    Steel
  • UPC_NO
    072053150605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)