Motion
8MNH
725327135 -
MI ITEM #00287285
MFR #8MNH
Your Price$5.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725327135 -
MI ITEM #00287285
MFR #8MNH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.64/each(List $6.49)

Overview

Mfr description
8 MNH NUT

Specifications

  • Country of Origin
    US
  • Material
    Steel
  • Thread Size
    M16X1.5 mm
  • End Size
    8
  • End Type
    MNH
  • Manufacturer Upc Number
    072053150612
  • UPC_NO
    072053150612
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Weight
    0.04 lbs
  • Coating
    Standard
  • Fitting Type
    Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text