Motion
14MNH
725327195 -
MI ITEM #00287297
MFR #14MNH
Price$9.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725327195 -
MI ITEM #00287297
MFR #14MNH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.62/each

Specifications

Dimensions

  • End Size
    14
  • Thread Size
    M22X1.5 mm
  • Weight
    1.98 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Coating
    Standard
  • Country of Origin
    US
  • End Type
    MNH
  • Fitting Type
    Nut
  • Manufacturer Upc Number
    072053828245
  • Material
    Steel
  • UPC_NO
    072053828245

Overview

Mfr description
14 MNH NUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text