Motion
MTP16012NA-100

WEATHERHEAD (DANFOSS)
MTP16012NA-100

Weatherhead (Eaton) Polyamide Air Brake Tubing - 0.390 in ID, 0.470 in OD, 100 ft Length, 3.50 in Min Bend Radius
MI ITEM #00287318
MFR #MTP16012NA-100
Price$3.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEATHERHEAD (DANFOSS)
MTP16012NA-100

Weatherhead (Eaton) Polyamide Air Brake Tubing - 0.390 in ID, 0.470 in OD, 100 ft Length, 3.50 in Min Bend Radius
MI ITEM #00287318
MFR #MTP16012NA-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.10/ft

Specifications

Dimensions

  • Bend Radius
    3.5 in
  • Dash Size
    -12
  • Inner Diameter
    0.394 in
  • Inside Diameter
    0.394 in
  • Length
    100 ft
  • Minimum Bend Radius
    3.50 in
  • Operating Pressure
    112 psi
  • Outer Diameter
    0.4719 in
  • Outside Diameter
    0.4719 in
  • Overall Length
    100.00 ft
  • Tube Inner Diameter
    0.390 in
  • Tube Outer Diameter
    0.470 in
  • Wall Thickness
    0.039 in

Details

  • Abrasion Resistance
    Premium
  • Burst Pressure
    450 psi
  • Color
    Natural
  • Compatible Fittings
    Push to Connect
  • Fluid Type
    Air
  • Hose Covering Material
    Polyamide
  • Inner Tube Material
    Polyamide
  • Manufacturer Upc Number
    725975736326
  • Max Operating Temperature
    200 °F
  • Maximum Temperature
    200 °F
  • Maximum Working Pressure
    112 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • Operating Pressure At Room Temp
    112 psi
  • Product Types
    Extruded
  • Reinforcement Type
    Polyamide
  • Tube Material
    Polyamide
  • Type
    MTP160 tubing
  • Typical Applications
    Resistant to most chemicals and hydrocarbons.

Overview

Mfr description
MTP16012NA 100FT TUBING
  • UV resistance last longer than all competitors
  • Hundreds of styles to choose from
  • Rugged enough to stand up to the toughest applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought