Motion
7202-12-12-NWO
7202-12-12-NWO FITTING
Mi Item #00287324
MFR #7202-12-12-NWO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7202-12-12-NWO FITTING
Mi Item #00287324
MFR #7202-12-12-NWO

Mfr description
7202-12-12-NWO FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Overall Length
    49.5 mm
  • Weight
    0.67 lbs

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 1 Thread
    1-1/16-12 UN, G - 3/4-14
  • End 2 Style
    Male British Standard Pipe Parallel Adjustable O-Ring Boss, Male JIC
  • End 2 Thread
    1-1/16-12 UN, G - 3/4-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    7202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)