Motion
12MBSPPOR-12MJ90

GATES RUBBER CO
12MBSPPOR-12MJ90

Adapter Fitting - 3/4 in Male British Standard Pipe Parallel w/ O-Ring x 3/4 in Male JIC 37° Flare
MI ITEM #00287325
MFR #12MBSPPOR-12MJ90
Your Price$172.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12MBSPPOR-12MJ90

Adapter Fitting - 3/4 in Male British Standard Pipe Parallel w/ O-Ring x 3/4 in Male JIC 37° Flare
MI ITEM #00287325
MFR #12MBSPPOR-12MJ90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$172.84/each(List $198.77)

Overview

Mfr description
12MBSPPOR-12MJ-90 ADAPTER

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel w/ O-Ring
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare, JIC 37° Flare to BSPP
  • End 1 Size
    3/4 in
  • End 1 Thread
    (BSPP) 3/4–14
  • Manufacturer Upc Number
    072053167368
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Size
    3/4 in
  • End 1 Size Type
    3/4 BSPP, 3/4 JIC 37°
  • End 2 Thread
    (SAE) 1-1/16–12
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End 2 Size Type
    3/4 BSPP, 3/4 JIC 37°
  • UPC_NO
    072053167368
  • Material
    Steel
  • Weight
    0.72 lbs
  • Description Keyword
    3/4 in Male British Standard Pipe Parallel w/ O-Ring x 3/4 in Male JIC 37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text