Specifications
Dimensions
- Input Port Type1 Male NPT Threaded in
- Output Port Type1 Female NPT Threaded in
Details
- MeteringMeter Out
- Port Connection TypeThreaded
- Thread StandardNPT
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)