Overview
Mfr description
R432027183 FLOW CONTROL 3/8" NPT FLOW
- Mounts directly on cylinder, thread sealant on male threads
- 360° swivel compact body
Specifications
- Piping TypeElbow
- Thread StandardNPTF
- Operating MediumAir
- Input Port Type3/8 Female NPTF Threaded in
- Port Connection TypeThreaded
- Output Port Type3/8 Female NPTF Threaded in
- Valve Positioner TravelNone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data