Motion
1327118
Hydraulic Gauge - 15000 psi, 2-1/2 in Face Diameter, Glycerin Filled
MI ITEM #00287473
MFR #1327118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 15000 psi, 2-1/2 in Face Diameter, Glycerin Filled
MI ITEM #00287473
MFR #1327118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF 2.5 ST CHROME (213.40) ASSY

Specifications

  • Gauge Type
    Accessory
  • Gauge Pressure Range
    15000 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    2-1/2 in
  • Lens Material
    Acrylic
  • Case Filling
    Glycerin
  • Case Material
    Brass
  • Connection Gender
    Male
  • Overall Depth
    63 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text