Motion
1327114
Hydraulic Gauge - 15000 psi, 2-1/2 in Face Diameter, Glycerin Filled
Mi Item #00287480
MFR #1327114
Price$55.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 15000 psi, 2-1/2 in Face Diameter, Glycerin Filled
Mi Item #00287480
MFR #1327114

Mfr description
FF 2.5 SS POL (213.40) ASSY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.50/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    63 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Brass
  • Connection Gender
    Male
  • Gauge Pressure Range
    15000 psi
  • Gauge Type
    Accessory
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)