Motion
50983319
Hydraulic Gauge - 100 psi, 1-1/2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
MI ITEM #00287486
MFR #50983319
Price$43.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 100 psi, 1-1/2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
MI ITEM #00287486
MFR #50983319

Mfr description
111.12 1.5 100PSI 1/8 B ST-CASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.65/each

Specifications

Dimensions

  • Face Diameter
    1-1/2 in
  • Overall Depth
    46.5 mm

Details

  • Case Filling
    None - Dry Case
  • Case Material
    Plastic
  • Connection Gender
    Male
  • Dial Color
    White with Black & Red Lettering, White with Black Lettering
  • Dial Material
    Plastic
  • Gauge Pressure Range
    100 psi
  • Gauge Type
    Hydraulic, Pneumatic
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Center Back Mount (CBM)
  • Pointer Color
    Black
  • Pointer Material
    ABS
  • Thread Connection
    1/8 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)