Motion
9691192
Hydraulic Gauge - 600 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
MI ITEM #00287500
MFR #9691192
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 600 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
MI ITEM #00287500
MFR #9691192

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
111.12 2.5 600PSI/KPA 1/4 B ABS-CASE

Specifications

  • Gauge Type
    Hydraulic, Pneumatic
  • Gauge Pressure Range
    600 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    2-1/2 in
  • Lens Material
    Acrylic
  • Case Filling
    None - Dry Case
  • Case Material
    Plastic
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Dial Material
    Plastic
  • Dial Color
    White with Black & Red Lettering, White with Black Lettering
  • Pointer Color
    Black
  • Pointer Material
    ABS
  • Overall Depth
    48 mm
  • Mounting Type
    Center Back Mount (CBM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text