Motion
9691116
Hydraulic Gauge - 15 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
MI ITEM #00287507
MFR #9691116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 15 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
MI ITEM #00287507
MFR #9691116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    48 mm

Details

  • Case Filling
    None - Dry Case
  • Case Material
    Plastic
  • Connection Gender
    Male
  • Dial Color
    White with Black & Red Lettering, White with Black Lettering
  • Dial Material
    Plastic
  • Gauge Pressure Range
    15 psi
  • Gauge Type
    Hydraulic, Pneumatic
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Center Back Mount (CBM)
  • Pointer Color
    Black
  • Pointer Material
    ABS
  • Thread Connection
    1/4 NPT

Overview

Mfr description
111.12 2.5 15PSI/KPA 1/4 B ABS-CASE
  • Designed for long and reliable service under rugged conditions
  • Typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor’s gauge and for many other applications where the measured media does not corrode brass
  • Wetted parts: Copper alloy
  • Case: Black ABS
  • Window: Clear plastic
  • Dial material: White ABS
  • Pointer material: Black ABS
  • Accuracy classification: + 3/2/3% of span, ASME B40.100 Grade B
  • Maximum media operating temperature: 140°F
  • Ambient operating temperature: -40°F to 140°F
  • Case size: 2-1/2"
  • Thread size: 1/4" NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text