Motion
9690692
Hydraulic Gauge - 100 psi, 2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
MI ITEM #00287516
MFR #9690692
Price$24.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 100 psi, 2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
MI ITEM #00287516
MFR #9690692

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$24.30/each

Specifications

Dimensions

  • Face Diameter
    2 in
  • Overall Depth
    47 mm

Details

  • Case Filling
    None - Dry Case
  • Case Material
    Plastic
  • Connection Gender
    Male
  • Dial Color
    White with Black & Red Lettering, White with Black Lettering
  • Dial Material
    Plastic
  • Gauge Pressure Range
    100 psi
  • Gauge Type
    Hydraulic, Pneumatic
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Center Back Mount (CBM)
  • Pointer Color
    Black
  • Pointer Material
    ABS
  • Thread Connection
    1/4 NPT

Overview

Mfr description
111.12 2 100PSI/KPA 1/4 B ABS-CASE
  • Nominal case size: 2-1/2” (68 mm)
  • Wetted parts: Copper alloy
  • Window type/material: Polycarbonate
  • Removable window: No
  • Dial material: White ABS
  • Bezel ring type/material: Crimp on SS
  • Liquid fillable gauge: Yes
  • Case-to-socket O-ring material: EPDM—factory glycerin-filled; Viton—dry or factory silicone filled
  • Pointer material/type: Black aluminum
  • Adjustable pointer: No
  • Accuracy: +2-1/2% of span ASME B40.100 Grade A
  • Media operating temperature: Max. 140°F
  • Ambient operating temperature: -40°F to 140°F dry; -4°F to 140°F glycerine filled; -40°F to 140°F silicone filled
  • Thread size: 7/16"-20 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text