Overview
Mfr description
111.12 2.5 5000PSI/KPA 1/4 B ABS-CASE
- Designed for long and reliable service under rugged conditions
- Typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor’s gauge and for many other applications where the measured media does not corrode brass
- Wetted parts: Copper alloy
- Case: Black ABS
- Window: Clear plastic
- Dial material: White ABS
- Pointer material: Black ABS
- Accuracy classification: + 3/2/3% of span, ASME B40.100 Grade B
- Maximum media operating temperature: 140°F
- Ambient operating temperature: -40°F to 140°F
- Case size: 2-1/2"
- Thread size: 1/4" NPT
Specifications
- Gauge TypeHydraulic, Pneumatic
- Gauge Pressure Range5000 psi
- Max Operating Temperature+140 °F
- Face Diameter2-1/2 in
- Lens MaterialAcrylic
- Case FillingNone - Dry Case
- Case MaterialPlastic
- Connection GenderMale
- Thread Connection1/4 NPT
- Dial MaterialPlastic
- Dial ColorWhite with Black & Red Lettering, White with Black Lettering
- Pointer ColorBlack
- Pointer MaterialABS
- Overall Depth48 mm
- Mounting TypeCenter Back Mount (CBM)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data