Motion
9738240
Hydraulic Gauge - 30 psi, 1-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
MI ITEM #00287626
MFR #9738240
Price$149.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 30 psi, 1-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
MI ITEM #00287626
MFR #9738240

Mfr description
113.13 1.5 30PSI 1/8 B
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$149.55/each

Specifications

Dimensions

  • Face Diameter
    1-1/2 in
  • Overall Depth
    42.5 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    ABS
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    ABS
  • Gauge Pressure Range
    30 psi
  • Gauge Type
    Hydraulic, Pneumatic
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Center Back Mount (CBM)
  • Pointer Color
    Black
  • Pointer Material
    ABS
  • Thread Connection
    1/8 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)