Motion
113.13 1.5 100PSI 1/8 CBM

WIKA INSTRUMENT CORP
113.13 1.5 100PSI 1/8 CBM

9738266 Hydraulic Gauge - 100 psi, 1-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
Mi Item #00287631
MFR #113.13 1.5 100PSI 1/8 CBM
Price$68.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WIKA INSTRUMENT CORP
113.13 1.5 100PSI 1/8 CBM

9738266 Hydraulic Gauge - 100 psi, 1-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
Mi Item #00287631
MFR #113.13 1.5 100PSI 1/8 CBM

Mfr description
113.13 1.5 100PSI 1/8 B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.12/each

Specifications

Dimensions

  • Face Diameter
    1-1/2 in

Details

  • Case Filling
    Glycerin
  • Case Material
    ABS
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    ABS
  • Gauge Pressure Range
    100 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Center Back Mount (CBM)
  • Pointer Color
    Black
  • Pointer Material
    ABS
  • Technical Data Sheet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)