Motion
9318291-0001
Industrial Pressure Gauge - 213.4 Series, 7500 psi, 2-1/2 in Face Diameter, Center Back Mount / Front Flange, Glycerin Filled
Mi Item #00287635
MFR #9318291-0001
Price$369.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Pressure Gauge - 213.4 Series, 7500 psi, 2-1/2 in Face Diameter, Center Back Mount / Front Flange, Glycerin Filled
Mi Item #00287635
MFR #9318291-0001

Mfr description
213.40 2.5 7500PSI 1/4 B FF
  • Intended for adverse service conditions where pulsation or vibration exists.
  • Suitable for gaseous or liquid media that will not obstruct the pressure.
  • Hydraulics and compressors are some of the more common applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.69/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in

Details

  • Ambient Temperature Range
    -4°F to +140 °F
  • Bourdon Tube
    Copper Alloy / Helical type
  • Case Filling
    Glycerin
  • Case Material
    Gold painted forged brass
  • Design Features
    Forged Brass Case
  • Dial Color
    White aluminum with black lettering
  • Gauge Pressure Range
    7500 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic with Buna-N gasket
  • Manufacturer Product Page
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Center Back Mount / Front Flange
  • Movement
    Copper alloy
  • Pointer Material
    Black Aluminum
  • Pressure Connection
    Copper Alloy
  • Series
    213.4
  • Thread Connection
    1/4 NPT
  • Wetted Materials
    Copper Alloy (Brass)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)