Motion
9692660
Commercial Pressure Gauge - 111.12 Series, 100 psi, 1-1/2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
Mi Item #00287643
MFR #9692660
Price$23.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Commercial Pressure Gauge - 111.12 Series, 100 psi, 1-1/2 in Face Diameter, Center Back Mount (CBM), None - Dry Case Filled
Mi Item #00287643
MFR #9692660

Mfr description
111.12 1.5 100PSI/KGCM2 1/8NPT CBM
  • General Uses are hydraulic and pneumatic systems, pumps, compressors, water systems, and regulators.
  • Suitable for fluid medium which does not clog connection port or corrode copper alloy.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.41/each

Specifications

Dimensions

  • Face Diameter
    1-1/2 in

Details

  • Ambient Temperature Range
    -40°F to +140 °F
  • Bourdon Tube
    Copper Alloy / C-type
  • Case Filling
    None - Dry Case
  • Case Material
    Black Plastic
  • Design Features
    Standard Design
  • Dial Color
    White plastic, with black or black and red lettering
  • Gauge Pressure Range
    100 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Crystal-clear plastic, snap-fit
  • Manufacturer Product Page
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Center Back Mount (CBM)
  • Movement
    Copper alloy
  • Pointer Material
    Black ABS Plastic
  • Pressure Connection
    Copper Alloy
  • Series
    111.12
  • Thread Connection
    1/8 NPT
  • Wetted Materials
    Copper Alloy (Brass)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)