Motion
4212126
Industrial Pressure Gauge - 212.54 Series, 1000 psi, 4 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #00287676
MFR #4212126
Price$203.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Pressure Gauge - 212.54 Series, 1000 psi, 4 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
Mi Item #00287676
MFR #4212126

Mfr description
212.54 4 1000PSI 1/4 L
  • Intended for adverse service conditions where pulsating or vibration exists.
  • Suitable for gaseous or liquid media that will not obstruct the pressure system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.80/each

Specifications

Dimensions

  • Face Diameter
    4 in

Details

  • Ambient Temperature Range
    -40°F to +140 °F
  • Bourdon Tube
    316 Stainless Steel / C-Type
  • Case Filling
    None - Dry Case
  • Case Material
    Stainless Steel
  • Design Features
    Stainless Case, O-Ring or Welded Connection to Socket, Bayonet Ring.
  • Dial Color
    White aluminum with black lettering
  • Gauge Pressure Range
    1000 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Laminated safety glass with Buna-N gasket
  • Manufacturer Product Page
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Movement
    Copper alloy
  • Pointer Material
    Black Aluminum / Adjustable
  • Pressure Connection
    Copper Alloy
  • Series
    212.54
  • Thread Connection
    1/4 NPT
  • Wetted Materials
    Copper Alloy (Brass)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)