Motion
9318097
Hydraulic Gauge - 30 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
MI ITEM #00287712
MFR #9318097
Your Price$130.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 30 psi, 2-1/2 in Face Diameter, Center Back Mount (CBM), Glycerin Filled
MI ITEM #00287712
MFR #9318097

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$130.15/each(List $223.16)

Overview

Mfr description
213.40 2.5 -30INHG/30PSI 1/4 B
  • Nominal case size: 2-1/2"
  • Case material: Forged brass; gold painted
  • Wetted parts: Copper alloy
  • Window: Acrylic
  • Removable window: No
  • Dial material: White aluminum
  • Bezel ring: Gold-plated ABS cover ring (2-1/2")
  • Liquid fillable gauge: Yes, standard
  • Case-to-socket O-ring material: No, forged
  • Pointer: Black aluminum
  • Adjustable pointer: No
  • Accuracy: ± 2-1/2% of span ASME B40.100 Grade A (2-1/2")
  • Maximum media operating temperature: 140°F soldered
  • Ambient operating temperature: -4°F to 140°F glycerine -40°F to 140°F silicone
  • Thread size: 1/4" NPT

Specifications

  • Gauge Type
    Hydraulic
  • Gauge Pressure Range
    30 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    2-1/2 in
  • Lens Material
    Acrylic
  • Case Filling
    Glycerin
  • Case Material
    Brass
  • Connection Gender
    Male
  • Thread Connection
    1/4 NPT
  • Seal Material
    Nitrile
  • Dial Material
    Aluminum
  • Dial Color
    White with Black Lettering
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Overall Depth
    63 mm
  • Mounting Type
    Center Back Mount (CBM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text