Specifications
Dimensions
- Face Diameter2-1/2 in
Details
- Ambient Temperature Range-4°F to +140 °F
- Bourdon TubeCopper Alloy / C-type
- Case FillingGlycerin
- Case MaterialGold painted forged brass
- Design FeaturesForged Brass Case
- Dial ColorWhite aluminum with black lettering
- Gauge Pressure Range160 psi
- Gauge TypePressure Gauge
- Lens MaterialAcrylic with Buna-N gasket
- Manufacturer Product Page
- Max Operating Temperature+140 °F
- Mounting TypeCenter Back Mount / Front Flange
- MovementCopper alloy
- Pointer MaterialBlack Aluminum
- Pressure ConnectionCopper Alloy
- Series213.4
- Thread Connection1/4 NPT
- Wetted MaterialsCopper Alloy (Brass)
Overview
Mfr description
213.40 2.5 160PSI 1/4 B FF
- Intended for adverse service conditions where pulsation or vibration exists.
- Suitable for gaseous or liquid media that will not obstruct the pressure.
- Hydraulics and compressors are some of the more common applications.