Motion
9318194-0002
Industrial Pressure Gauge - 213.4 Series, 200 psi, 2-1/2 in Face Diameter, Center Back Mount / Front Flange, Glycerin Filled
MI ITEM #00287732
MFR #9318194-0002
Your Price$238.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Pressure Gauge - 213.4 Series, 200 psi, 2-1/2 in Face Diameter, Center Back Mount / Front Flange, Glycerin Filled
MI ITEM #00287732
MFR #9318194-0002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$238.16/each(List $328.67)

Overview

Mfr description
213.40 2.5 200PSI 1/4 BFF
  • Intended for adverse service conditions where pulsation or vibration exists.
  • Suitable for gaseous or liquid media that will not obstruct the pressure.
  • Hydraulics and compressors are some of the more common applications.

Specifications

  • Gauge Type
    Pressure Gauge
  • Pressure Connection
    Copper Alloy
  • Gauge Pressure Range
    200 psi
  • Ambient Temperature Range
    -4°F to +140 °F
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    2-1/2 in
  • Lens Material
    Acrylic with Buna-N gasket
  • Case Filling
    Glycerin
  • Case Material
    Gold painted forged brass
  • Thread Connection
    1/4 NPT
  • Dial Color
    White aluminum with black lettering
  • Pointer Material
    Black Aluminum
  • Wetted Materials
    Copper Alloy (Brass)
  • Movement
    Copper alloy
  • Bourdon Tube
    Copper Alloy / C-type
  • Design Features
    Forged Brass Case
  • Manufacturer Product Page
  • Series
    213.4
  • Mounting Type
    Center Back Mount / Front Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text