Overview
Mfr description
213.40 2-1/2 15 1/4-CBM-RF GAUGE
- Intended for adverse service conditions where pulsation or vibration exists.
- Suitable for gaseous or liquid media that will not obstruct the pressure.
- Hydraulics and compressors are some of the more common applications.
Specifications
- Gauge TypePressure Gauge
- Pressure ConnectionCopper Alloy
- Gauge Pressure Range15 psi
- Ambient Temperature Range-4°F to +140 °F
- Max Operating Temperature+140 °F
- Face Diameter2-1/2 in
- Lens MaterialAcrylic with Buna-N gasket
- Case FillingGlycerin
- Case MaterialGold painted forged brass
- Thread Connection1/4 NPT
- Dial ColorWhite aluminum with black lettering
- Pointer MaterialBlack Aluminum
- Wetted MaterialsCopper Alloy (Brass)
- MovementCopper alloy
- Bourdon TubeCopper Alloy / C-type
- Design FeaturesForged Brass Case
- Manufacturer Product Page
- Series213.4
- Mounting TypeCenter Back Mount (CBM)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data