Motion
9314512/1327071

WIKA INSTRUMENT CORP
9314512/1327071

3000 psi, 4 in Face Diameter, Lower Back Mount (LBM), Glycerin Filled
Mi Item #00287881
MFR #9314512/1327071
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WIKA INSTRUMENT CORP
9314512/1327071

3000 psi, 4 in Face Diameter, Lower Back Mount (LBM), Glycerin Filled
Mi Item #00287881
MFR #9314512/1327071

Mfr description
213.40 4 3000/BAR 1/4 LBM-FF
  • One Piece Case / Socket Design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    4 in

Details

  • Application
    Standard Industrial Applications
  • Case Filling
    Glycerin
  • Case Material
    Forged Brass
  • Gauge Pressure Range
    3000 psi
  • Gauge Type
    Pressure Gauge
  • Lens Material
    Acrylic
  • Mounting Type
    Lower Back Mount (LBM)
  • Pointer Material
    Black Aluminum
  • Thread Connection
    1/4 NPT
  • Wetted Materials
    Copper Alloy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)