Motion
4253460
Hydraulic Gauge - 111.12 Series, 30 psi, 2-1/2 in Face Diameter, None - Dry Case Filled
Mi Item #00287993
MFR #4253460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 111.12 Series, 30 psi, 2-1/2 in Face Diameter, None - Dry Case Filled
Mi Item #00287993
MFR #4253460

Mfr description
111.12 2.5 30PSI 1/4 B ABS-CASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Size
    1/4
  • Face Diameter
    2-1/2 in
  • Gauge Connection Size
    1/4 NPT
  • Overall Depth
    48 mm

Details

  • Case Filling
    None - Dry Case
  • Case Material
    Plastic
  • Connection Gender
    Male
  • Gauge Pressure Range
    30 psi
  • Gauge Type
    Hydraulic, Pneumatic
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Center Back Mount (CBM)
  • Pointer Color
    Black
  • Pointer Material
    Plastic
  • Process Connection
    1/4 NPT
  • Scale Measurement Ranges
    0/30 psi
  • Series
    111.12
  • Thread Connection
    1/4 NPT
  • Type
    Tube Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)