Specifications
Dimensions
- Face Diameter2-1/2 in
- Overall Depth48 mm
Details
- Case FillingNone - Dry Case
- Case MaterialPlastic
- Connection GenderMale
- Dial ColorWhite with Black & Red Lettering, White with Black Lettering
- Dial MaterialPlastic
- Gauge Pressure Range300 psi
- Gauge TypeHydraulic, Pneumatic
- Lens MaterialAcrylic
- Max Operating Temperature+140 °F
- Mounting TypeCenter Back Mount (CBM)
- Pointer ColorBlack
- Pointer MaterialABS
- Thread Connection1/4 NPT
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)