Specifications
Dimensions
- Face Diameter2-1/2 in
- Overall Depth63 mm
Details
- ApplicationStandard Industrial Applications
- Bourdon TubeC-Shape - Copper Alloy
- Case FillingGlycerin
- Case MaterialGold Painted Forged Brass
- Connection GenderMale
- Dial ColorWhite with Black Lettering
- Dial MaterialAluminum
- Gauge Pressure Range15 psi
- Gauge TypeHydraulic
- Lens MaterialAcrylic
- Manufacturer Catalog
- Max Operating Temperature+140 °F
- Mounting TypeLower Mount (LM)
- MovementCopper Alloy
- Pointer ColorBlack
- Pointer MaterialAluminum
- Pressure ConnectionCopper Alloy
- Seal MaterialNitrile
- Series213.40
- Thread Connection1/4 NPT
Overview
Mfr description
213.40 2.5 15PSI 1/4 L
- Features an integral Bourdon tube which is soldered or brazed directly into the one-piece case/socket
- Nominal case size: 2-1/2"
- Case material: Forged brass; gold painted
- Wetted parts: Copper alloy
- Window: Acrylic
- Removable window: No
- Dial material: White aluminum
- Ring: Gold-plated ABS
- Liquid fillable gauge: Yes, standard
- Pointer: Black aluminum
- Accuracy: ± 2/1/2% of span ASME B40.100 Grade A (2-1/2")
- Maximum media operating temperature: 140°F soldered
- Ambient operating temperature: -4°F to 140°F glycerine; -40°F to 140°F silicone