Motion
50096559
Hydraulic Gauge - 60 psi, 2-1/2 in Face Diameter, Lower Back Mount (LBM), Glycerin Filled
MI ITEM #00288160
MFR #50096559
Price$328.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 60 psi, 2-1/2 in Face Diameter, Lower Back Mount (LBM), Glycerin Filled
MI ITEM #00288160
MFR #50096559

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$328.67/each

Specifications

Dimensions

  • Face Diameter
    2-1/2 in
  • Overall Depth
    63 mm

Details

  • Application
    Standard Industrial Applications
  • Case Filling
    Glycerin
  • Case Material
    Brass
  • Connection Gender
    Male
  • Gauge Pressure Range
    60 psi
  • Gauge Type
    Hydraulic
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Back Mount (LBM)
  • Pointer Material
    Black Aluminum
  • Seal Material
    Nitrile
  • Thread Connection
    1/4 NPT
  • Wetted Materials
    Copper Alloy

Overview

Mfr description
213.40 2.5 60PSI 1/4 B FF
  • One Piece Case / Socket Design

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text