Specifications
Dimensions
- Face Diameter2-1/2 in
- Overall Depth31 mm
Details
- Case FillingNone - Dry Case
- Case MaterialBrass, Steel
- Connection GenderMale
- Gauge Pressure Range3000 psi
- Gauge TypePneumatic
- Lens MaterialPolycarbonate
- Max Operating Temperature+140 °F
- Mounting TypeLower Mount (LM)
- Thread Connection1/4 NPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)