Motion
9832705
Pressure Gauge - 233.54 Series, 2000 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #00288606
MFR #9832705
Price$248.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Gauge - 233.54 Series, 2000 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #00288606
MFR #9832705

Mfr description
233.54 4 2000PSI 1/2 L
  • Intended for adverse service conditions where pulsating or vibration exists
  • Process industry: chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction
  • Suitable for gaseous or liquid media that will not obstruct the pressure system
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.59/each

Specifications

Dimensions

  • Face Diameter
    4 in
  • Overall Depth
    81 mm

Details

  • Application
    Standard Industrial Applications
  • Bourdon Tube
    Helical - 316 Stainless Steel
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    2000 psi
  • Gauge Type
    Hydraulic
  • Lens Material
    Laminated Safety Glass
  • Manufacturer Catalog
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Movement
    300-Series Stainless Steel
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Pressure Connection
    316L Stainless Steel
  • Seal Material
    Nitrile
  • Series
    233.54
  • Thread Connection
    1/2 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)