1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WIKA INSTRUMENT CORP
501115
Hydraulic Gauge - 15000 psi, 4 in Face Diameter, Glycerin Filled
MI ITEM #
00288744
MFR #
501115
Price
$112.55
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Accessories
Instrumentation
Gauges
WIKA INSTRUMENT CORP 501115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIKA INSTRUMENT CORP
501115
Hydraulic Gauge - 15000 psi, 4 in Face Diameter, Glycerin Filled
MI ITEM #
00288744
MFR #
501115
Mfr description
FF 4 LM BR CHR PLTD 100X45 213.40
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$112
.55
/each
Add to Cart
Specifications
Dimensions
Face Diameter
4 in
Overall Depth
74 mm
Details
Case Filling
Glycerin
Case Material
Brass
Connection Gender
Male
Gauge Pressure Range
15000 psi
Gauge Type
Accessory
Lens Material
Acrylic
Max Operating Temperature
+140 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items