Specifications
Dimensions
- Face Diameter4-1/2 in
- Overall Depth84 mm
Details
- Case FillingNone - Dry Case
- Case MaterialFiberglass Reinforced Thermoplastic
- Connection GenderMale
- Dial ColorWhite with Black Lettering
- Dial MaterialAluminum
- Gauge Pressure Range30 psi
- Gauge TypeProcess
- Lens MaterialAcrylic
- Max Operating Temperature+150 °F
- Mounting TypeLower Mount (LM)
- Pointer ColorBlack
- Pointer MaterialAluminum
- Seal MaterialNitrile
- Thread Connection1/2 NPT
Overview
Mfr description
232.34 4.5 30PSI 1/2 L
- Nominal case size: 2-1/2"
- Case material: 304 stainless steel
- Wetted parts: Copper alloy
- Window: Polycarbonate
- Removable window: No
- Dial material: White ABS
- Bezel ring: Crimp on SS
- Liquid-fillable gauge: Yes
- Case-to-socket O-ring material: EPDM—factory glycerine-filled Viton—dry or factory silicone-filled
- Pointer: Black aluminum
- Adjustable pointer: No
- Accuracy: +2/1/2% of span ASME B40.100 Grade A
- Maximum media operating temperature: 140°F
- Thread size: 7/16"-20 NPT Ambient operating temperature:
- -40°F to 140°F dry
- -40°F to 140°F glycerine-filled
- -40°F to 140°F silicone-filled