Motion
9834940
Hydraulic Gauge - 10000 psi, 4-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00288883
MFR #9834940
Your Price$198.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 10000 psi, 4-1/2 in Face Diameter, Lower Mount (LM), None - Dry Case Filled
MI ITEM #00288883
MFR #9834940

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$198.66/each(List $274.16)

Overview

Mfr description
232.34 4.5 10000PSI 1/2 L
  • Nominal case size: 2-1/2"
  • Case material: 304 stainless steel
  • Wetted parts: Copper alloy
  • Window: Polycarbonate
  • Removable window: No
  • Dial material: White ABS
  • Bezel ring: Crimp on SS
  • Liquid-fillable gauge: Yes
  • Case-to-socket O-ring material: EPDM—factory glycerine-filled Viton—dry or factory silicone-filled
  • Pointer: Black aluminum
  • Adjustable pointer: No
  • Accuracy: +2/1/2% of span ASME B40.100 Grade A
  • Maximum media operating temperature: 140°F
  • Thread size: 7/16"-20 NPT Ambient operating temperature:
  • -40°F to 140°F dry
  • -40°F to 140°F glycerine-filled
  • -40°F to 140°F silicone-filled

Specifications

  • Gauge Type
    Process
  • Gauge Pressure Range
    10000 psi
  • Max Operating Temperature
    +150 °F
  • Face Diameter
    4-1/2 in
  • Lens Material
    Acrylic
  • Case Filling
    None - Dry Case
  • Case Material
    Fiberglass Reinforced Thermoplastic
  • Connection Gender
    Male
  • Thread Connection
    1/2 NPT
  • Seal Material
    Nitrile
  • Dial Material
    Aluminum
  • Dial Color
    White with Black Lettering
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Overall Depth
    84 mm
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text