Motion
9804420
Hydraulic Gauge - 10 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00288907
MFR #9804420
List Price$1,397.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 10 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00288907
MFR #9804420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,397.35/each for your price

Overview

Mfr description
632.50 4 10PSI 1/2 L

Specifications

  • Gauge Type
    Process
  • Gauge Pressure Range
    10 psi
  • Max Operating Temperature
    +140 °F
  • Face Diameter
    4 in
  • Lens Material
    Safety Glass
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Thread Connection
    1/2 NPT
  • Seal Material
    Fluoropolymer
  • Dial Material
    Aluminum
  • Dial Color
    White with Black Lettering
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Overall Depth
    49.5 mm
  • Mounting Type
    Lower Mount (LM)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text