Motion
9804307
Hydraulic Gauge - 632.5 Series, 5 psi, 4 in Face Diameter, Glycerin Filled
Mi Item #00288910
MFR #9804307
Price$1,397.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 632.5 Series, 5 psi, 4 in Face Diameter, Glycerin Filled
Mi Item #00288910
MFR #9804307

Mfr description
632.50 4 5PSI 1/2 L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,397.35/each

Specifications

Dimensions

  • Connection Size
    1/2
  • Face Diameter
    4 in
  • Gauge Connection Size
    1/2 NPT
  • Overall Depth
    49.5 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Case Type
    Blow-out disc back
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    5 psi
  • Gauge Type
    Process
  • Lens Material
    Safety Glass
  • Material
    Stainless Steel
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Process Connection
    1/2 NPT
  • Scale Measurement Ranges
    0 psi to 5 psi
  • Seal Material
    Fluoropolymer
  • Series
    632.5
  • Thread Connection
    1/2 NPT
  • Type
    Tube Pressure Gauge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)