Motion
9833914
Hydraulic Gauge - 30 inHg, 4-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #00288923
MFR #9833914
Price$233.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 30 inHg, 4-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #00288923
MFR #9833914

Mfr description
233.34 4.5 30INHG VAC 1/2 L
  • For applications with high dynamic pressure pulsations or vibration, a liquid-filled case and socket restrictor are available
  • Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system
  • 4-1/2” dial face with 1/2” NPT lower mount
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.90/each

Specifications

Dimensions

  • Face Diameter
    4-1/2 in
  • Overall Depth
    84 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Fiberglass Reinforced Thermoplastic
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    30 inHg
  • Gauge Type
    Process
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +150 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Seal Material
    Nitrile
  • Thread Connection
    1/2 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)