Motion
9834074
Hydraulic Gauge - 1000 psi, 4-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00288950
MFR #9834074
Price$233.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 1000 psi, 4-1/2 in Face Diameter, Lower Mount (LM), Glycerin Filled
MI ITEM #00288950
MFR #9834074

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$233.90/each

Specifications

Dimensions

  • Face Diameter
    4-1/2 in
  • Overall Depth
    84 mm

Details

  • Case Filling
    Glycerin
  • Case Material
    Fiberglass Reinforced Thermoplastic
  • Connection Gender
    Male
  • Dial Color
    White with Black Lettering
  • Dial Material
    Aluminum
  • Gauge Pressure Range
    1000 psi
  • Gauge Type
    Process
  • Lens Material
    Acrylic
  • Max Operating Temperature
    +150 °F
  • Mounting Type
    Lower Mount (LM)
  • Pointer Color
    Black
  • Pointer Material
    Aluminum
  • Seal Material
    Nitrile
  • Thread Connection
    1/2 NPT

Overview

Mfr description
233.34 4.5 1000PSI 1/2 L
  • For applications with high dynamic pressure pulsations or vibration, a liquid-filled case and socket restrictor are available
  • Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system
  • 4-1/2” dial face with 1/2” NPT lower mount
  • Excellent load-cycle stability and shock resistance
  • Stainless steel case with solid front thermoplastic case
  • Positive pressure ranges to 30,000 psi
  • Five-year warranty on gauge and ten-year warranty on pressure system (see terms and conditions)
  • All lower mount connection gauges are factory-prepared for liquid filling
  • Process industry: Chemical/petrochemical, power stations, mining, on and offshore, environmental technology, mechanical engineering and plant construction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text