Motion
1269X4X4
USA Sealing 90° Elbow - 1/4 in Polyline Flareless x 1/4 in Male Pipe Rigid, Brass
Mi Item #00289202
MFR #1269X4X4
Price$19.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 1/4 in Polyline Flareless x 1/4 in Male Pipe Rigid, Brass
Mi Item #00289202
MFR #1269X4X4

Mfr description
1269 X 4 X 4 FITTING
  • Captive sleeve, pre-assembled for installation and can be reassembled
  • Excellent vibration resistance
  • Easy installation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.72/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    1/4 in Polyline Flareless x 1/4 in Male Pipe Rigid
  • End 1 Style
    Polyline Flareless
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Brass
  • Maximum Operating Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)